PTBA-3150022-LS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PTBA-3150022-LS Acme Electric Transformers, TFMR 3PH 22.5KVA 480-208Y120 PANELTRAN

MFG Item Number
PTBA3150022LS

PTBA-3150022-LS Acme Electric Transformers, TFMR 3PH 22.5KVA 480-208Y120 PANELTRAN

MFG Item Number
PTBA3150022LS
Item Number
PTBA-3150022-LS
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
PTBA-3150022-LS
TFMR 3PH 22.5KVA 480-208Y120 PANELTRAN

Series Information

Specifications

Specifications
Manufacturer Part Number PTBA3150022LS
Manufacturer Acme Electric
Family Series Acme Electric Transformers
Description Panel-Tran Zone Power Centers - Three Phase, 480Δ - 208Y/120V, 22.5kVA, Snap In Breakers
Output 22.5 kVA
Phase 3
Primary Voltage 480 V
Secondary Voltage 120 V, 208 V
Configuration Delta Primary/Wye Secondary
Primary Breaker Included Yes
Secondary Breaker Included Yes
Temperature Rise (F) 115 °F
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 535 lbs
Gross Weight 555 lbs