Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PTBA-3150030-LS Acme Electric Transformers, Panel-Tran Series, TFMR 3PH 30KVA 480-208Y120 PANELTRAN
MFG Item Number
PTBA3150030LS
PTBA-3150030-LS Acme Electric Transformers, Panel-Tran Series, TFMR 3PH 30KVA 480-208Y120 PANELTRAN
MFG Item Number
PTBA3150030LS
Item Number
PTBA-3150030-LS
This item cannot be canceled or returned
Description
Transformers, Panel-Tran Series
TFMR 3PH 30KVA 480-208Y120 PANELTRAN
Panel-Tran Series Information
Specifications
Specifications
| Manufacturer Part Number |
PTBA3150030LS |
| Manufacturer |
Acme Electric |
| Product Series |
Panel-Tran |
| Family Series |
Acme Electric Transformers, Panel-Tran Series |
| Description |
Panel-Tran Zone Power Centers - Three Phase, 480Δ - 208Y/120V, 30kVA, Snap In Breakers |
| Output |
30 kVA |
| Phase |
3 |
| Primary Voltage |
480 |
| Secondary Voltage |
208/120 |
| Configuration |
Delta Primary/Wye Secondary |
| Primary Breaker Included |
Yes |
| Secondary Breaker Included |
Yes |
| Temperature Rise (F) |
115 Degrees F |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
680 lbs |
| Gross Weight |
700 lbs |
PTBA-3150030-LS
Acme Electric Transformers, Panel-Tran Series