PTBB3150030LS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PTBB3150030LS Acme Electric Transformers, TFMR 3PH 30KVA 480-208Y120 BOLT-IN

MFG Item Number
PTBB3150030LS

PTBB3150030LS Acme Electric Transformers, TFMR 3PH 30KVA 480-208Y120 BOLT-IN

MFG Item Number
PTBB3150030LS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
PTBB3150030LS
TFMR 3PH 30KVA 480-208Y120 BOLT-IN

Series Information

Specifications

Specifications
Manufacturer Part Number PTBB3150030LS
Manufacturer Acme Electric
Family Series Acme Electric Transformers
Description Panel-Tran Zone Power Centers - Three Phase, 480Δ - 208Y/120V, 30kVA, Bolt In Breakers
Output 30 kVA
Phase 3
Primary Voltage 480 V
Secondary Voltage 120 V, 208 V
Configuration Delta Primary/Wye Secondary
Primary Breaker Included Yes
Secondary Breaker Included Yes
Temperature Rise (F) 115 °F
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 691 lbs