Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PTF-45 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Fuseblocks & Holders |
| Description | Vertical Mounted PCB Fuse Holder With Screw Cap For 5 X 20 mm Glass Fuses, 10mm Pin Spacing, 10 Amp, |
| Current Rating | 10 A |
| Voltage | 250 V |
| Fuse Type | Miniature |
| Fuse Size | 5 mm x 20 mm |
| Mounting | Vertical Mount |
| Composition | Thermoplastic |
| Trip Indicator | No |
| Reinforced | No |
| Enclosed | No |
| Touch Safe | No |
| Approvals | cURus, UL |
| Comments | PCB Fuse Holder |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |