PTF-50
ASI-Automation Systems Interconnect Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PTF-50 ASI-Automation Systems Interconnect Fuseblocks & Holders, Horizontal Mounted PCB Fuse Holder

MFG Item Number
PTF-50

PTF-50 ASI-Automation Systems Interconnect Fuseblocks & Holders, Horizontal Mounted PCB Fuse Holder

MFG Item Number
PTF-50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuseblocks & Holders, Series
Item #
PTF-50
Horizontal Mounted PCB Fuse Holder

Series Information

Specifications

Specifications
Manufacturer Part Number PTF-50
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Fuseblocks & Holders
Description Horizontal Mounted PCB Fuse Holder With Screw Cap For 5 X 20 mm Glass Fuses, 10mm Pin Spacing, 10 Amp,
Current Rating 10 A
Voltage 250 V
Fuse Type Miniature
Fuse Size 5 mm x 20 mm
Mounting Horizontal Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals cURus, UL
Comments PCB Fuse Holder
Net Weight 0 lbs
Gross Weight 0 lbs