PTF-70
ASI-Automation Systems Interconnect Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PTF-70

ASI-Automation Systems Interconnect Fuseblocks & Holders

PTF-70

ASI-Automation Systems Interconnect Fuseblocks & Holders
Panel Mount Fuse Holder For 5 X
MFG Item Number
PTF-70
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
PTF-70
Panel Mount Fuse Holder For 5 X

Series Information

Specifications

Specifications
Manufacturer Part Number PTF-70
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Fuseblocks & Holders
Description Panel Mount Fuse Holder For 5 X 20mm Glass Fuse With Bayonet Fuse Retainer Cap
Current Rating 20 A
Voltage 250 V
Fuse Type Miniature
Fuse Size 5 mm x 20 mm
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals cURus, UL
Comments PCB Fuse Holder
Net Weight 0.01 lbs
Gross Weight 0.01 lbs