PTF30-A2NB-F8
Autonics Transducers, PTF30 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PTF30-A2NB-F8

Autonics Transducers, PTF30 Series

PTF30-A2NB-F8

Autonics Transducers, PTF30 Series
Standard Pressure Transmitter,
MFG Item Number
PTF30-A2NB-F8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, PTF30 Series
Item #
PTF30-A2NB-F8
Standard Pressure Transmitter,

PTF30 Series Information


Specifications

Specifications
Manufacturer Part Number PTF30-A2NB-F8
Manufacturer Autonics
Product Series PTF30
Family Series Autonics Transducers, PTF30 Series
Description Standard Pressure Transmitter, Absolute Pressure, 0.00 to 1.00kgf/cm2, W Bracket, PF3/8in.
Type Digital Display Gauge
Accuracy 0.3 %
Pressure Range(Absolute) 0-0.1 MPa
Max Pressure (Absolute) 0.1 MPa
Input 15-35 VDC
Output 4-20 mA
Connection G 3/8 Male
Operating Temperature -4-158 °F
Protection Rating IP67
Approvals CE
Comments 0-0.1 MPa
Net Weight 0 lbs
Gross Weight 2.645 lbs