PTG5-1-110-722F
Crompton Instruments Transformers, PTG5-1-110 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PTG5-1-110-722F

Crompton Instruments Transformers, PTG5-1-110 Series

PTG5-1-110-722F

Crompton Instruments Transformers, PTG5-1-110 Series
XFMR, Voltage
Item Number
PTG5-1-110-722F
MFG Item Number
CI-PTG5-1-110-722F
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, PTG5-1-110 Series
Item #
PTG5-1-110-722F
XFMR, Voltage

PTG5-1-110 Series Information


Specifications

Specifications
Manufacturer Part Number CI-PTG5-1-110-722F
Manufacturer Crompton Instruments
Product Series PTG5-1-110
Family Series Crompton Instruments Transformers, PTG5-1-110 Series
Description XFMR, Voltage
Voltage 7,200/120
Frequency 60 Hz
Input VAC (Primary) 7,200 VAC
Output VAC (Secondary) 120 VAC
Insulation Level (V) 15.5 kVAC
Output 1 kVA, 1.5 kVA
Mounting Floor Mount
Termination Screw Terminals
Phase 1
Approvals cURus
Net Weight 85 lbs
Gross Weight 85 lbs