Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PTG5-2-110-842 Crompton Instruments Transformers, PTG5-2-110 Series, XFMR, Voltage
MFG Item Number
CI-PTG5-2-110-842
PTG5-2-110-842 Crompton Instruments Transformers, PTG5-2-110 Series, XFMR, Voltage
MFG Item Number
CI-PTG5-2-110-842
Item Number
PTG5-2-110-842
This item cannot be canceled or returned
Description
Transformers, PTG5-2-110 Series
PTG5-2-110 Series Information
Specifications
Specifications
| Manufacturer Part Number |
CI-PTG5-2-110-842 |
| Manufacturer |
Crompton Instruments |
| Product Series |
PTG5-2-110 |
| Family Series |
Crompton Instruments Transformers, PTG5-2-110 Series |
| Description |
XFMR, Voltage |
| Voltage |
8,400/120 |
| Frequency |
60 Hz |
| Input VAC (Primary) |
8,400 VAC |
| Output VAC (Secondary) |
120 VAC |
| Insulation Level (V) |
15.5 kVAC |
| Output |
1 kVA, 1.5 kVA |
| Mounting |
Floor Mount |
| Termination |
Screw Terminals |
| Phase |
1 |
| Approvals |
cURus |
| Net Weight |
85 lbs |
| Gross Weight |
85 lbs |
PTG5-2-110-842
Crompton Instruments Transformers, PTG5-2-110 Series