Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PTGD-SC01A Dwyer Instruments Panel Meters & Gauges, PTGD Series, Differential Pressure Piston-Type
MFG Item Number
PTGD-SC01A
PTGD-SC01A Dwyer Instruments Panel Meters & Gauges, PTGD Series, Differential Pressure Piston-Type
MFG Item Number
PTGD-SC01A
This item cannot be canceled or returned
Description
Panel Meters & Gauges, PTGD Series
Differential Pressure Piston-Type
Specifications
Specifications
| Manufacturer Part Number |
PTGD-SC01A |
| Manufacturer |
Dwyer Instruments |
| Product Series |
PTGD |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, PTGD Series |
| Description |
Differential Pressure Piston-Type Gage 4 1/2In Stainless Steel Range 0-5 PSID In-Line Connections |
| Range |
0-5 psiD |
| Case Size |
2.5 " |
| Case Material |
Aluminum |
| Connection |
1/4 NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PTGD-SC01A
Dwyer Instruments Panel Meters & Gauges, PTGD Series