PTI20-1150PSIG-1-43-69-71-TC
NOSHOK Transducers, PTI20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PTI20-1150PSIG-1-43-69-71-TC

NOSHOK Transducers, PTI20 Series

PTI20-1150PSIG-1-43-69-71-TC

NOSHOK Transducers, PTI20 Series
Intelligent Pressure Transmitter
MFG Item Number
PTI20-1150PSIG-1-43-69-71-TC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, PTI20 Series
Item #
PTI20-1150PSIG-1-43-69-71-TC
Intelligent Pressure Transmitter

PTI20 Series Information

Specifications

Specifications
Manufacturer Part Number PTI20-1150PSIG-1-43-69-71-TC
Manufacturer NOSHOK
Product Series PTI20
Family Series NOSHOK Transducers, PTI20 Series
Description Intelligent Pressure Transmitter
Type General Industrial
Accuracy 0.2 %
Pressure Range (Gauge) 290-1,160 psi
Max Pressure (Gauge) 1,160 psi
Input 12-36 VDC
Output 4-20 mA
Electrical Connection PG9 Cable Gland
Connection 1/2 NPT Female
Operating Temperature -4-158 °F
Protection Rating IP66
Net Weight 3.3 lbs
Gross Weight 3.3 lbs