PTI30-435PSIG-1-1-8-25
NOSHOK Transducers, PTI30 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PTI30-435PSIG-1-1-8-25

NOSHOK Transducers, PTI30 Series

PTI30-435PSIG-1-1-8-25

NOSHOK Transducers, PTI30 Series
Intelligent Pressure Transmitter
MFG Item Number
PTI30-435PSIG-1-1-8-25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, PTI30 Series
Item #
PTI30-435PSIG-1-1-8-25
Intelligent Pressure Transmitter

PTI30 Series Information

Specifications

Specifications
Manufacturer Part Number PTI30-435PSIG-1-1-8-25
Manufacturer NOSHOK
Product Series PTI30
Family Series NOSHOK Transducers, PTI30 Series
Description High Accuracy Intelligent Pressure Transmitter
Type General Industrial
Accuracy 0.1 %
Pressure Range (Gauge) 72.5-435 psi
Max Pressure (Gauge) 435 psi
Input 12-36 VDC
Output 4-20 mA
Electrical Connection M12x1 (4-Pin)
Connection 1/2 NPT Male
Operating Temperature -4-158 °F
Protection Rating IP66
Net Weight 3.3 lbs
Gross Weight 3.3 lbs