Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PTM-25 Gardner Bender Fasteners, Masonry Data Staples Series, Data Staple-Masonry, CL/25
PTM-25 Gardner Bender Fasteners, Masonry Data Staples Series, Data Staple-Masonry, CL/25
This item cannot be canceled or returned
Description
Fasteners, Masonry Data Staples Series
Data Staple-Masonry, CL/25
Masonry Data Staples Series Information
- Hardened Nails Can Penetrate Cement Block, Mortar or Plaster Surfaces
- UV‑Resistant Polyethylene Saddles Will Not Rust, Rot or Deteriorate
- Zinc‑Plated Nails Resist Rust and Corrosion
- 1/4" Wide Opening
Secures and protects RJ‑11, RJ‑12, RJ‑45, Category 3 and Category 5 wire.
Specifications
Specifications
| Manufacturer Part Number |
PTM-25 |
| Manufacturer |
Gardner Bender |
| Product Series |
Masonry Data Staples |
| Family Series |
Gardner Bender Fasteners, Masonry Data Staples Series |
| Description |
Data Staple-Masonry, CL/25 |
| Cable Size |
Cat 3, Cat 5, RJ-11, RJ-12, RJ-45 |
| Staple Type |
Plastic Saddle |
| Staple Size |
1/4 " |
| Insulated |
Yes |
| Insulation Material |
Plastic |
| Style |
Single Nail |
| Net Weight |
0.0844 lbs |
| Gross Weight |
0.1019 lbs |
PTM-25
Gardner Bender Fasteners, Masonry Data Staples Series