Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PTT-2L-250-Z Ilsco Connectors, PTT Series, AL MEC 250-12 W POLE TXMR
MFG Item Number
PTT-2L-250-Z
PTT-2L-250-Z Ilsco Connectors, PTT Series, AL MEC 250-12 W POLE TXMR
MFG Item Number
PTT-2L-250-Z
Description
AL MEC 250-12 W POLE TXMR
- Manufactured from Aluminum Alloy
- Provides Low Contact Resistance
- Provide Maximum Conductivity
- Provides Ease of Installation
- Two Conductor ports
- Left or Right Handed
- Range Taking
- Clear Plated
Specifications
Specifications
| Manufacturer Part Number |
PTT-2L-250-Z |
| Manufacturer |
Ilsco |
| Product Series |
PTT |
| Family Series |
Ilsco Connectors, PTT Series |
| Description |
AL MEC 250-12 W POLE TXMR |
| Wire Size Range |
250 kcmil |
| Approvals |
UL |
| Net Weight |
0.435 lbs |
| Gross Weight |
0.44 lbs |
PTT-2L-250-Z
Ilsco Connectors, PTT Series