Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Connectors, PTT Series
PTT-2R-350-Z
Ilsco Connectors, PTT Series
AL MEC 350-12 W POLE TXMR
MFG Item Number
PTT-2R-350-Z
This item cannot be canceled or returned
Description
AL MEC 350-12 W POLE TXMR
- Manufactured from Aluminum Alloy
- Provides Low Contact Resistance
- Provide Maximum Conductivity
- Provides Ease of Installation
- Two Conductor ports
- Left or Right Handed
- Range Taking
- Clear Plated
Specifications
Specifications
| Manufacturer Part Number |
PTT-2R-350-Z |
| Manufacturer |
Ilsco |
| Product Series |
PTT |
| Family Series |
Ilsco Connectors, PTT Series |
| Description |
AL MEC 350-12 W POLE TXMR |
| Wire Size Range |
350 kcmil |
| Approvals |
UL |
| Net Weight |
0.67 lbs |
| Gross Weight |
0.67 lbs |
PTT-2R-350-Z
Ilsco Connectors, PTT Series