Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PTTC100A Appleton Electrical Box Covers, Powertite Series, PTITE 100A 3P SCREW-COVER ASSY
PTTC100A Appleton Electrical Box Covers, Powertite Series, PTITE 100A 3P SCREW-COVER ASSY
This item cannot be canceled or returned
Description
Electrical Box Covers, Powertite Series
PTITE 100A 3P SCREW-COVER ASSY
Powertite Series Information
Specifications
Specifications
Manufacturer Part Number
PTTC100A
Manufacturer
Appleton
Product Series
Powertite
Family Series
Appleton Electrical Box Covers, Powertite Series
Description
Pin and Sleeve Threaded Cover, Constructional Feature Weatherproof, Current Rating 100 Ampere, Number of Poles 2, 3, Used On Receptacle, Approval UL 50E/1682/1686, CSA C22.2, Includes Gasket, Chain
Composition
Metallic
Gasket Included
Yes
Net Weight
0 lbs
Gross Weight
0.304 lbs
PTTC100A
Appleton Electrical Box Covers, Powertite Series