PTW3-1-60-242
Crompton Instruments Transformers, PTW3-1-60 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PTW3-1-60-242 Crompton Instruments Transformers, PTW3-1-60 Series, Potential Transformer,750VA,
MFG Item Number
PTW3-1-60-242

PTW3-1-60-242 Crompton Instruments Transformers, PTW3-1-60 Series, Potential Transformer,750VA,

MFG Item Number
PTW3-1-60-242
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, PTW3-1-60 Series
Item #
PTW3-1-60-242
Potential Transformer,750VA,

PTW3-1-60 Series Information


Specifications

Specifications
Manufacturer Part Number PTW3-1-60-242
Manufacturer Crompton Instruments
Product Series PTW3-1-60
Family Series Crompton Instruments Transformers, PTW3-1-60 Series
Description Potential Transformer,750VA, Primary2400V, Secondary120V
Voltage 2,400/120
Frequency 60 Hz
Input VAC (Primary) 2,400 VAC
Output VAC (Secondary) 120 VAC
Insulation Level (V) 5.6 kVAC
Output 0.5 kVA, 0.75 Kva
Mounting Floor Mount
Termination Screw Terminals
Phase 1
Approvals cURus
Net Weight 35.975 lbs
Gross Weight 35.965 lbs