PU-4E
Dart Controls Hall-Effect Pick Ups, PU-E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PU-4E Dart Controls Hall-Effect Pick Ups, PU-E Series, Hall-Effect Pick-Up, 2PPR
MFG Item Number
PU-4E

PU-4E Dart Controls Hall-Effect Pick Ups, PU-E Series, Hall-Effect Pick-Up, 2PPR

MFG Item Number
PU-4E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hall-Effect Pick Ups, PU-E Series
Item #
PU-4E
Hall-Effect Pick-Up, 2PPR

PU-E Series Information

  • Mounts Directly to Shaft
  • 5~24 VDC
  • 1 to 20 Pulses Per Revolution
  • Quadrature Pick Up Available
  • Stainless Steel Ball Bearing
The PU‑E Series pick‑up is an economical and reliable way to monitor motor speed. Its patented design provides ease of installation in otherwise difficult to reach areas. The PU‑E pick‑up operates at a 5 to 24 volt level producing a sharp square wave output, which may be fed into Dart's field programmable tachometer, closed‑loop control, counter, or any other digital device.

The PU‑E pick‑up series also includes a quadrature model to monitor both motor speed and direction by providing two square wave output signals 81 degrees out‑of‑phase.

Videos

Specifications

Specifications
Manufacturer Part Number PU-4E
Manufacturer Dart Controls
Product Series PU-E
Family Series Dart Controls Hall-Effect Pick Ups, PU-E Series
Description Hall-Effect Pick-Up, 2PPR 72in. Leads
Voltage 5-24 VDC
Pulses Per Revolution 2
Mounting Directly to Shaft
Bearings Stainless Steel Ball
Operating Temperature -10-45 °F
Net Weight 0.55 lbs
Gross Weight 0.55 lbs