PUF-1001
Dwyer Instruments Flow Control, PUF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PUF-1001

Dwyer Instruments Flow Control, PUF Series

PUF-1001

Dwyer Instruments Flow Control, PUF Series
Portable Ultrasonic Flowmeter Type
MFG Item Number
PUF-1001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, PUF Series
Item #
PUF-1001
Portable Ultrasonic Flowmeter Type

PUF Series Information

Specifications

Specifications
Manufacturer Part Number PUF-1001
Manufacturer Dwyer Instruments
Product Series PUF
Family Series Dwyer Instruments Flow Control, PUF Series
Description Portable Ultrasonic Flowmeter Type FtA/BFt 0.5In To 78In (13mm-2000mm) Pipe Size Transducers
Material ABS
Sensor Type Liquid
Input Power 9-24 VDC
Output Local Display
Accuracy 2 %
Approvals CE
Net Weight 16.53 lbs
Gross Weight 16.53 lbs