Series Information
| Manufacturer Part Number | PUFP6X04BL-UG |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire & Cable |
| Description | The TX6A Cat 6A U/FTP Plenum copper cable is constructed of 23 AWG copper conductors with FEP insulation. The copper conductors are individually shielded, twisted in pairs and covered by a flame retardant PVC CMP, Black jacket. Packaged 1000ft/305m on |
| Number of Pairs | 4 |
| Conductor Type | Solid |
| Wire Size Range | 23 AWG |
| Jacket Color | Black |
| Temperature Rating | 14-221 °F |
| Plenum or Riser? | Plenum |
| Material | Foil |
| Insulation Material | FEP |
| Outer Diameter | 0.29 " |
| Length | 1,000 ' |
| Application | Cat6a Cable |
| Approvals | UL |
| Net Weight | 43.87 lbs |
| Gross Weight | 43.87 lbs |