PUM-071-2S-D30
Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PUM-071-2S-D30

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

PUM-071-2S-D30

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
PUM-071-2S-D30 Fir Tree Tie, Blk, High H
MFG Item Number
PUM-071-2S-D30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Other Cable Tie Mounts Series
Item #
PUM-071-2S-D30
PUM-071-2S-D30 Fir Tree Tie, Blk, High H

Other Cable Tie Mounts Series Information

  • Push mount designs lock into a hole in a metallic panel or in a blind masonry hole
  • Edge clip mounts secure to a panel edge using metal barbs that dig into panel surface
  • Stud mounts secure onto threaded bolts by screwing or hammering on the bolt
  • Connector rings can be used to attach adjacent bundles to provide spacing and prevent vibration damage

Specifications

Specifications
Manufacturer Part Number PUM-071-2S-D30
Manufacturer Panduit
Product Series Other Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
Description Panduit PUM-071-2S-D30 Fir Tree Push Mounts provide increased retention and lower insertion force. Ideal for solution for securing wire harnesses in automotive, marine, white goods, heavy equipment and mass transit-rail markets. This assembly has a
Mounting Push Barb
Color Black
Height 0.67 "
Heat Stabilized Yes
Material Nylon
Net Weight 1.925 lbs
Gross Weight 2.3 lbs