PUM-100-C30
Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PUM-100-C30

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

PUM-100-C30

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
PUM-100-C30 Fir Tree Mount, Black, High
MFG Item Number
PUM-100-C30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Other Cable Tie Mounts Series
Item #
PUM-100-C30
PUM-100-C30 Fir Tree Mount, Black, High

Other Cable Tie Mounts Series Information

  • Push mount designs lock into a hole in a metallic panel or in a blind masonry hole
  • Edge clip mounts secure to a panel edge using metal barbs that dig into panel surface
  • Stud mounts secure onto threaded bolts by screwing or hammering on the bolt
  • Connector rings can be used to attach adjacent bundles to provide spacing and prevent vibration damage

Specifications

Specifications
Manufacturer Part Number PUM-100-C30
Manufacturer Panduit
Product Series Other Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
Description Panduit PUM-100-C30 Fir Tree Push Mounts have a unique alternating barb design that allows it to lock securely into position. They require a panel hole diameter of 0.35 to 0.40 9.0 to 10.0 mm for application. For use in indoor and outdoor environments
Mounting Push Barb
Color Black
Depth 0.67 "
Heat Stabilized Yes
Material Nylon
Net Weight 0.165 lbs
Gross Weight 0.268 lbs