PUM-925-3H-T30
Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PUM-925-3H-T30

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

PUM-925-3H-T30

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
PUM-925-3H-T30 Cable Tie with Mount
MFG Item Number
PUM-925-3H-T30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Cable Tie Mounts, Other Cable Tie Mounts Series
Item #
PUM-925-3H-T30
PUM-925-3H-T30 Cable Tie with Mount

Other Cable Tie Mounts Series Information

  • Push mount designs lock into a hole in a metallic panel or in a blind masonry hole
  • Edge clip mounts secure to a panel edge using metal barbs that dig into panel surface
  • Stud mounts secure onto threaded bolts by screwing or hammering on the bolt
  • Connector rings can be used to attach adjacent bundles to provide spacing and prevent vibration damage

Specifications

Specifications
Manufacturer Part Number PUM-925-3H-T30
Manufacturer Panduit
Product Series Other Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
Description The fir tree push mount assembly is black and requires a panel hole diameter of 0.34 to 0.36 8.8 to 9.3 mm. It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of
Mounting Push Barb
Color Black
Height 1.05 "
Heat Stabilized Yes
Material Nylon
Net Weight 2.844 lbs
Gross Weight 2.84 lbs