PUME925-4E-C350

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PUME925-4E-C350

Panduit Cable Tie Mounts

PUME925-4E-C350

Panduit Cable Tie Mounts
PUME925-4E-C350 Cable Tie with Mount
MFG Item Number
PUME925-4E-C350
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Cable Tie Mounts, Series
Item #
PUME925-4E-C350
PUME925-4E-C350 Cable Tie with Mount

Series Information

Specifications

Specifications
Manufacturer Part Number PUME925-4E-C350
Manufacturer Panduit
Family Series Panduit Cable Tie Mounts
Description Heavy Duty Fir Tree Push Mount with 15 Wide Strap Cable Tie Assembly, hole size 0.354, Heat Stabilized, Impact Modified, Weather Resistant Nylon 6.6.
Mounting Push Barb
Color Black
Height 1.1 "
Special Properties Weather Resistant
Heat Stabilized Yes
Material Nylon
Net Weight 1.422 lbs
Gross Weight 1.42 lbs