PUME925-D350

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PUME925-D350

Panduit Cable Tie Mounts

PUME925-D350

Panduit Cable Tie Mounts
PUME925-D350 Cable Tie Mount
MFG Item Number
PUME925-D350
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Series
Item #
PUME925-D350
PUME925-D350 Cable Tie Mount

Series Information

Specifications

Specifications
Manufacturer Part Number PUME925-D350
Manufacturer Panduit
Family Series Panduit Cable Tie Mounts
Description Heavy Duty Fir Tree Push Mount, hole size 0.354, Heat Stabilized, Impact Modified, Weather Resistant Nylon 6.6.
Mounting Push Barb
Color Black
Height 1.1 "
Width 0.77 "
Depth 0.77 "
Special Properties Weather Resistant
Heat Stabilized Yes
Material Nylon
Net Weight 1.51 lbs
Gross Weight 1.51 lbs