Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PUO6C04BL-CEG Panduit Wire & Cable, Copper Cable, Cat 6, 23 AWG, U/UTP, Outd
MFG Item Number
PUO6C04BL-CEG
PUO6C04BL-CEG Panduit Wire & Cable, Copper Cable, Cat 6, 23 AWG, U/UTP, Outd
MFG Item Number
PUO6C04BL-CEG
This item cannot be canceled or returned
Description
Copper Cable, Cat 6, 23 AWG, U/UTP, Outd
Specifications
Specifications
Manufacturer Part Number
PUO6C04BL-CEG
Manufacturer
Panduit
Family Series
Panduit Wire & Cable
Description
The TX6 U/UTP Outside Plant OSP Copper Cable is constructed of 23 AWG copper conductors with PE insulation. The cable has a gel-filled construction to prevent moisture migration in underground and wet applications. The conductors are twisted in pairs and
Conductor Type
Solid
Wire Size Range
23 AWG
Jacket Color
Black
Voltage
80 V
Temperature Rating
-40-176 °F
Insulation Material
Polyolefin
Outer Diameter
0.26 "
Length
1,000 '
Net Weight
39.374 lbs
Gross Weight
39.374 lbs
PUO6C04BL-CEG
Panduit Wire & Cable