Series Information
| Manufacturer Part Number | PUO6X04BL-CEG |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire & Cable |
| Description | The TX6A Cat 6A U/UTP Outdoor copper cable is constructed of 23 AWG copper conductors with HDPE insulation. The copper conductors shall be twisted in pairs, separated by a cross divider and covered by a UV and abrasion resistant, HDPE flame retardant, |
| Number of Pairs | 4 |
| Conductor Type | Solid |
| Wire Size Range | 23 AWG |
| Jacket Color | Black |
| Temperature Rating | -40-176 °F |
| Insulation Material | Polyethylene |
| Outer Diameter | 0.32 " |
| Length | 1,000 ' |
| Application | Cat6a Cable |
| Approvals | CSA, UL |
| Net Weight | 84.673 lbs |
| Gross Weight | 84.673 lbs |