Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PUP6004RD-WLP Panduit Wire & Cable, TX6000 Copper Cable, Cat 6, 23 AWG, U/U
MFG Item Number
PUP6004RD-WLP
PUP6004RD-WLP Panduit Wire & Cable, TX6000 Copper Cable, Cat 6, 23 AWG, U/U
MFG Item Number
PUP6004RD-WLP
This item cannot be canceled or returned
Description
TX6000 Copper Cable, Cat 6, 23 AWG, U/U
Specifications
Specifications
Manufacturer Part Number
PUP6004RD-WLP
Manufacturer
Panduit
Family Series
Panduit Wire & Cable
Description
The TX6000 Cat 6 U/UTP Plenum copper cable is constructed of 23 AWG copper conductors with FEP/polyolefin insulation. The copper conductors shall be twisted in pairs and separated by a cross divider. All four pairs shall be covered by a flame retardant
Wire Size Range
23 AWG
Jacket Color
Red
Voltage
80 V
Temperature Rating
-4-194 °F
Plenum or Riser?
Plenum
Insulation Material
FEP
Outer Diameter
0.225 "
Length
1,000 '
Approvals
UL
Net Weight
28.083 lbs
Gross Weight
28.083 lbs
PUP6004RD-WLP
Panduit Wire & Cable