Series Information
| Manufacturer Part Number | PUP6C04VL-ULP |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire & Cable |
| Description | The TX6 Cat 6 U/UTP Plenum copper cable is constructed of 23 AWG copper conductors with FEP/polyolefin insulation. The copper conductors shall be twisted in pairs. All four pairs shall be covered by a flame retardant PVC CMP, Violet jacket. Packaged |
| Number of Pairs | 4 |
| Conductor Type | Solid |
| Wire Size Range | 23 AWG |
| Jacket Color | Violet |
| Voltage | 80 V |
| Temperature Rating | -4-194 °F |
| Plenum or Riser? | Plenum |
| Insulation Material | FEP |
| Outer Diameter | 0.205 " |
| Length | 1,000 ' |
| Application | Cat6 Cable |
| Approvals | UL |
| Net Weight | 28.083 lbs |
| Gross Weight | 28.083 lbs |