Series Information
| Manufacturer Part Number | PUR5C04BU-F |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire & Cable |
| Description | The TX5e Cat 5e U/UTP Riser copper cable is constructed of 24 AWG copper conductors with HDPE insulation. The copper conductors shall be twisted in pairs. All four pairs shall be covered by a flame retardant PVC CMR, Blue jacket. Packaged 1000 ft./305m |
| Number of Pairs | 4 |
| Wire Size Range | 24 AWG |
| Jacket Color | Blue |
| Voltage | 80 V |
| Temperature Rating | -4-167 °F |
| Plenum or Riser? | Riser |
| Insulation Material | FEP |
| Outer Diameter | 0.189 " |
| Length | 1,000 ' |
| Application | Cat5e Cable |
| Approvals | CSA, UL |
| Net Weight | 23 lbs |
| Gross Weight | 23 lbs |