Series Information
| Manufacturer Part Number | PUR6004BU-W |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire & Cable |
| Description | The TX6000 Enhanced Cat 6 U/UTP copper cable is constructed of 23 AWG copper conductors with HDPE insulation. The copper conductors are twisted in pairs and separated by a cross divider. All four pairs are surrounded by a HDPE flame-retardant jacket. The |
| Number of Pairs | 4 |
| Wire Size Range | 23 AWG |
| Jacket Color | Blue |
| Voltage | 80 V |
| Temperature Rating | -4-167 °F |
| Plenum or Riser? | Riser |
| Insulation Material | HDPE |
| Outer Diameter | 0.24 " |
| Length | 1,000 ' |
| Application | Cat6 Cable |
| Approvals | CSA, UL |
| Net Weight | 32 lbs |
| Gross Weight | 32 lbs |