Series Information
| Manufacturer Part Number | PUR6AV04YL-G |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire & Cable |
| Description | The TX6A Vari-MaTriX Cat 6A U/UTP Riser copper cable is constructed of 23 AWG copper conductors with HDPE insulation. The copper conductors shall be twisted in pairs, separated by a cross divider. All four pairs shall be surrounded by a metallic |
| Number of Pairs | 4 |
| Conductor Type | Solid |
| Wire Size Range | 23 AWG |
| Jacket Color | Yellow |
| Voltage | 80 V |
| Temperature Rating | -4-194 °F |
| Plenum or Riser? | Riser |
| Insulation Material | Polyethylene |
| Outer Diameter | 0.25 " |
| Length | 1,000 ' |
| Approvals | UL |
| Net Weight | 35.625 lbs |
| Gross Weight | 35.625 lbs |