Series Information
| Manufacturer Part Number | PUR6C04BU-U |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire & Cable |
| Description | The TX6 Cat 6 U/UTP copper cable is constructed of 23 AWG copper conductors with HDPE insulation. The copper conductors are twisted in pairs . All four pairs are surrounded by a PVC flame-retardant jacket. The blue, riser CMR cable is supplied 1,000 feet |
| Number of Pairs | 4 |
| Conductor Type | Solid |
| Wire Size Range | 23 AWG |
| Jacket Color | Blue |
| Voltage | 80 V |
| Temperature Rating | -4-194 °F |
| Plenum or Riser? | Riser |
| Insulation Material | FEP |
| Outer Diameter | 0.205 " |
| Length | 1,000 ' |
| Application | Cat6 Cable |
| Approvals | UL |
| Net Weight | 29.08 lbs |
| Gross Weight | 29.08 lbs |