Series Information
| Manufacturer Part Number | PUR6C04VL-U |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire & Cable |
| Description | The TX6 Cat 6 U/UTP Riser copper cable is constructed of 23 AWG copper conductors with HDPE insulation. The copper conductors shall be twisted in pairs and separated by a cross divider. All four pairs shall be covered by a flame retardant PVC CMR, |
| Number of Pairs | 4 |
| Conductor Type | Solid |
| Wire Size Range | 23 AWG |
| Jacket Color | Violet |
| Temperature Rating | -4-197 °F |
| Plenum or Riser? | Riser |
| Insulation Material | HDPE |
| Outer Diameter | 0.21 " |
| Length | 1,000 ' |
| Application | Cat6 Cable |
| Approvals | TIA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |