Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PV-100A-01XL-B-15 Eaton's Bussmann series Fuses, FUSE 100A 1500V 1 XL PV BOLT IN VER
MFG Item Number
PV-100A-01XL-B-15
PV-100A-01XL-B-15 Eaton's Bussmann series Fuses, FUSE 100A 1500V 1 XL PV BOLT IN VER
MFG Item Number
PV-100A-01XL-B-15
This item cannot be canceled or returned
Description
FUSE 100A 1500V 1 XL PV BOLT IN VER
Specifications
Specifications
Manufacturer Part Number
PV-100A-01XL-B-15
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Fuses
Description
XL Style Photovoltaic Fuse, Bolted, 1500 Vdc, Body size: 01, 33 kAIC interrupt rating, 100A current rating, 22W at .81I2, 38W watt losses, Recommended fuse Holder- SD1XL-S for 01 and 1XL, SD2XL-S for 2XL, SD3L-S for 3L, Total at 1000
Fuse Type
Solar
Current Rating
100 A
DC Voltage
1,500 VDC
Characteristic
General Purpose
Trip Indicator
No
Alarm Contacts
No
Package Type
Center Bolted
Approvals
CSA, UL
Net Weight
1.9842 lbs
Gross Weight
1.9842 lbs
PV-100A-01XL-B-15
Eaton's Bussmann series Fuses