PV-100A-01XL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PV-100A-01XL Eaton's Bussmann series Fuses, FUSE 100A 1000V 1XL PV

MFG Item Number
PV-100A-01XL

PV-100A-01XL Eaton's Bussmann series Fuses, FUSE 100A 1000V 1XL PV

MFG Item Number
PV-100A-01XL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
PV-100A-01XL
FUSE 100A 1000V 1XL PV

Series Information

Specifications

Specifications
Manufacturer Part Number PV-100A-01XL
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 100 A, DC 1000 V, 01XL, 47 x 189 mm, gPV, UL, IEC, with indicator, blade connections
Fuse Type Solar
Current Rating 100 A
DC Voltage 1,000 VDC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Approvals CSA, UL
Net Weight 2.6455 lbs
Gross Weight 2.6455 lbs