Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PV-10A10F-CT Eaton's Bussmann series Fuses, 10AMP 1000V DC INLINE FUSE/HOLDER ASM
MFG Item Number
PV-10A10F-CT
PV-10A10F-CT Eaton's Bussmann series Fuses, 10AMP 1000V DC INLINE FUSE/HOLDER ASM
MFG Item Number
PV-10A10F-CT
This item cannot be canceled or returned
Description
10AMP 1000V DC INLINE FUSE/HOLDER ASM
Specifications
Specifications
Manufacturer Part Number
PV-10A10F-CT
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Fuses
Description
Eaton Bussmann series PV photovoltaic fuse, Time constant: 1-3 ms, 1000 Vdc, gPV and UL PV class, Operating temp: -40 to 90degC, in-line with crimp terminals mount, 50 kAIC interrupt rating, 10A current rating, 1.2W at .81I2
Fuse Type
Solar
Current Rating
10 A
DC Voltage
1,000 VDC
Characteristic
General Purpose
Trip Indicator
No
Alarm Contacts
No
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0.025 lbs
PV-10A10F-CT
Eaton's Bussmann series Fuses