Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PV-125A-01XL-B-15 Eaton's Bussmann series Fuses, FUSE 125A 1500V 1 XL PV BOLT IN VER
MFG Item Number
PV-125A-01XL-B-15
PV-125A-01XL-B-15 Eaton's Bussmann series Fuses, FUSE 125A 1500V 1 XL PV BOLT IN VER
MFG Item Number
PV-125A-01XL-B-15
This item cannot be canceled or returned
Description
FUSE 125A 1500V 1 XL PV BOLT IN VER
Specifications
Specifications
| Manufacturer Part Number |
PV-125A-01XL-B-15 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 125 A, DC 1500 V, 01XL, gPV, UL, IEC, bolted connection |
| Fuse Type |
Solar |
| Current Rating |
125 A |
| DC Voltage |
1,500 VDC |
| Characteristic |
General Purpose |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Approvals |
CSA, UL |
| Net Weight |
0.8715 lbs |
| Gross Weight |
0.8715 lbs |
PV-125A-01XL-B-15
Eaton's Bussmann series Fuses