PV-125A-2XL-15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PV-125A-2XL-15 Eaton's Bussmann series Fuses, FUSE 125A 1500V 2XL PV

MFG Item Number
PV-125A-2XL-15

PV-125A-2XL-15 Eaton's Bussmann series Fuses, FUSE 125A 1500V 2XL PV

MFG Item Number
PV-125A-2XL-15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
PV-125A-2XL-15
FUSE 125A 1500V 2XL PV

Series Information

Specifications

Specifications
Manufacturer Part Number PV-125A-2XL-15
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series photovoltaic fuses, 125 A, 1500 Vdc, Size 2XL{G09570}, 43 Watt
Fuse Type Solar
Current Rating 125 A
DC Voltage 1,500 VDC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.25 lbs