Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PV-15A10-1P Eaton's Bussmann series Fuses, 15AMP 1000V DC SOLAR PCB-1 10 X 38MM
MFG Item Number
PV-15A10-1P
PV-15A10-1P Eaton's Bussmann series Fuses, 15AMP 1000V DC SOLAR PCB-1 10 X 38MM
MFG Item Number
PV-15A10-1P
This item cannot be canceled or returned
Description
15AMP 1000V DC SOLAR PCB-1 10 X 38MM
Specifications
Specifications
| Manufacturer Part Number |
PV-15A10-1P |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series photovoltaic fuses, 1000 Vdc, 15A, 50 kAIC, Non Indicating, IEC 60269-6 type A, Class gPV, Time constant: 1-3 ms, Single PCB tab |
| Fuse Type |
Solar |
| Current Rating |
15 A |
| DC Voltage |
1,000 VDC |
| Characteristic |
General Purpose |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.0267 lbs |
| Gross Weight |
0.0267 lbs |
PV-15A10-1P
Eaton's Bussmann series Fuses