Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PV-15A10F85L Eaton's Bussmann series Fuses, 15AMP 1500V DC SOLAR FERRULE 10 X 85MM
MFG Item Number
PV-15A10F85L
PV-15A10F85L Eaton's Bussmann series Fuses, 15AMP 1500V DC SOLAR FERRULE 10 X 85MM
MFG Item Number
PV-15A10F85L
This item cannot be canceled or returned
Description
15AMP 1500V DC SOLAR FERRULE 10 X 85MM
Specifications
Specifications
| Manufacturer Part Number |
PV-15A10F85L |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 15 A, DC 1500 V, IEC 60269-6 type A, 10 x 85 mm, gPV, UL PV, UL, IEC |
| Fuse Type |
Solar |
| Current Rating |
15 A |
| DC Voltage |
1,000 VDC |
| Characteristic |
General Purpose |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.0419 lbs |
| Gross Weight |
0.0419 lbs |
PV-15A10F85L
Eaton's Bussmann series Fuses