Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PV-160A-1XL-B-15 Eaton's Bussmann series Fuses, FUSE 160A 1500V 1XL PV BOLT-IN VER
MFG Item Number
PV-160A-1XL-B-15
PV-160A-1XL-B-15 Eaton's Bussmann series Fuses, FUSE 160A 1500V 1XL PV BOLT-IN VER
MFG Item Number
PV-160A-1XL-B-15
This item cannot be canceled or returned
Description
FUSE 160A 1500V 1XL PV BOLT-IN VER
Specifications
Specifications
| Manufacturer Part Number |
PV-160A-1XL-B-15 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
FUSE 100A 1500V 1XL PV |
| Fuse Type |
Solar |
| Current Rating |
160 A |
| DC Voltage |
1,500 VDC |
| Characteristic |
General Purpose |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.024 lbs |
PV-160A-1XL-B-15
Eaton's Bussmann series Fuses