Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PV-160ANH1 Eaton's Bussmann series Fuses, FUSE 160A 1000V DC PV SIZE 1 DUAL IND
MFG Item Number
PV-160ANH1
PV-160ANH1 Eaton's Bussmann series Fuses, FUSE 160A 1000V DC PV SIZE 1 DUAL IND
MFG Item Number
PV-160ANH1
This item cannot be canceled or returned
Description
FUSE 160A 1000V DC PV SIZE 1 DUAL IND
Specifications
Specifications
| Manufacturer Part Number |
PV-160ANH1 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 160 A, DC 1000 V, NH1, gPV, UL PV, UL, IEC, dual indicator |
| Fuse Type |
Solar |
| Current Rating |
160 A |
| DC Voltage |
1,000 VDC |
| Characteristic |
General Purpose |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bladed |
| Approvals |
CSA, UL |
| Net Weight |
0.9083 lbs |
| Gross Weight |
0.9083 lbs |
PV-160ANH1
Eaton's Bussmann series Fuses