Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
PV-2-25A14LF10F
Eaton's Bussmann series Fuses
2.25 AMP 1500V DC SOLAR FERRULE FUSE
MFG Item Number
PV-2-25A14LF10F
This item cannot be canceled or returned
Description
2.25 AMP 1500V DC SOLAR FERRULE FUSE
Specifications
Specifications
| Manufacturer Part Number |
PV-2-25A14LF10F |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 2.25 A, DC 1500 V, 14 x 85 mm, gPV, IEC, UL, 10 mm fixing |
| Fuse Type |
Solar |
| Current Rating |
2.25 A |
| Net Weight |
0.0441 lbs |
| Gross Weight |
0.0441 lbs |
PV-2-25A14LF10F
Eaton's Bussmann series Fuses