Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PV-200ANH2 Eaton's Bussmann series Fuses, FUSE 200A 1000V DC PV SIZE 2 DUAL IND
MFG Item Number
PV-200ANH2
PV-200ANH2 Eaton's Bussmann series Fuses, FUSE 200A 1000V DC PV SIZE 2 DUAL IND
MFG Item Number
PV-200ANH2
This item cannot be canceled or returned
Description
FUSE 200A 1000V DC PV SIZE 2 DUAL IND
Specifications
Specifications
| Manufacturer Part Number |
PV-200ANH2 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 200 A, DC 1000 V, NH2, gPV, UL PV, UL, IEC, dual indicator |
| Fuse Type |
Solar |
| Current Rating |
200 A |
| DC Voltage |
1,000 VDC |
| Characteristic |
General Purpose |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bladed |
| Approvals |
CSA, UL |
| Net Weight |
0.9568 lbs |
| Gross Weight |
0.9568 lbs |
PV-200ANH2
Eaton's Bussmann series Fuses