PV-20A14F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PV-20A14F Eaton's Bussmann series Fuses, 20AMP 1100V DC SOLAR FERRULE

MFG Item Number
PV-20A14F

PV-20A14F Eaton's Bussmann series Fuses, 20AMP 1100V DC SOLAR FERRULE

MFG Item Number
PV-20A14F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
PV-20A14F
20AMP 1100V DC SOLAR FERRULE

Series Information

Specifications

Specifications
Manufacturer Part Number PV-20A14F
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series photovoltaic fuses, 1100 Vdc, 20A, 30 kAIC, Non Indicating, Fuse
Fuse Type Solar
Current Rating 20 A
DC Voltage 1,000 VDC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Approvals CSA, UL
Net Weight 0.0522 lbs
Gross Weight 0.0522 lbs