PV-250A-2XL-B-15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PV-250A-2XL-B-15 Eaton's Bussmann series Fuses, FUSE 250A 1500V 2XL PV

MFG Item Number
PV-250A-2XL-B-15

PV-250A-2XL-B-15 Eaton's Bussmann series Fuses, FUSE 250A 1500V 2XL PV

MFG Item Number
PV-250A-2XL-B-15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
PV-250A-2XL-B-15
FUSE 250A 1500V 2XL PV

Series Information

Specifications

Specifications
Manufacturer Part Number PV-250A-2XL-B-15
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 250 A, DC 1500 V, 2XL, 59 x 76 x 201 mm, gPV, UL, IEC, bolted connection
Fuse Type Solar
Current Rating 250 A
DC Voltage 1,500 VDC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals CSA, UL
Net Weight 5.8577 lbs
Gross Weight 5.8577 lbs