Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PV-250A-3L-B-15 Eaton's Bussmann series Fuses, FUSE 250A 1500V 3L PV BOLT-IN VER
MFG Item Number
PV-250A-3L-B-15
PV-250A-3L-B-15 Eaton's Bussmann series Fuses, FUSE 250A 1500V 3L PV BOLT-IN VER
MFG Item Number
PV-250A-3L-B-15
This item cannot be canceled or returned
Description
FUSE 250A 1500V 3L PV BOLT-IN VER
Specifications
Specifications
| Manufacturer Part Number |
PV-250A-3L-B-15 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 250 A, DC 1500 V, 3L, 75 x 91 x 205 mm, gPV, IEC, UL, with indicator, bolted connections |
| Fuse Type |
Solar |
| Current Rating |
250 A |
| DC Voltage |
1,500 VDC |
| Characteristic |
General Purpose |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Approvals |
CSA, UL |
| Net Weight |
2.6455 lbs |
| Gross Weight |
2.6455 lbs |
PV-250A-3L-B-15
Eaton's Bussmann series Fuses