Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PV-25A14L-T Eaton's Bussmann series Fuses, 25AMP 1300V DC SOLAR TAG FUSE
MFG Item Number
PV-25A14L-T
PV-25A14L-T Eaton's Bussmann series Fuses, 25AMP 1300V DC SOLAR TAG FUSE
MFG Item Number
PV-25A14L-T
This item cannot be canceled or returned
Description
25AMP 1300V DC SOLAR TAG FUSE
Specifications
Specifications
| Manufacturer Part Number |
PV-25A14L-T |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 25 A, DC 1300 V, 14 x 65 mm, gPV, IEC, UL, with tags |
| Fuse Type |
Solar |
| Current Rating |
25 A |
| DC Voltage |
1,000 VDC |
| Characteristic |
General Purpose |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.0697 lbs |
| Gross Weight |
0.0697 lbs |
PV-25A14L-T
Eaton's Bussmann series Fuses