Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PV-3A10-2P Eaton's Bussmann series Fuses, 3AMP 1000V DC SOLAR PCB-2 10 X 38MM
MFG Item Number
PV-3A10-2P
PV-3A10-2P Eaton's Bussmann series Fuses, 3AMP 1000V DC SOLAR PCB-2 10 X 38MM
MFG Item Number
PV-3A10-2P
This item cannot be canceled or returned
Description
3AMP 1000V DC SOLAR PCB-2 10 X 38MM
Specifications
Specifications
| Manufacturer Part Number |
PV-3A10-2P |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series photovoltaic fuses, 1000 Vdc, 3A, 50 kAIC, Non Indicating, IEC 60269-6 type A, Class gPV, Time constant: 1-3 ms, Dual PCB tab |
| Fuse Type |
Solar |
| Current Rating |
3 A |
| DC Voltage |
1,000 VDC |
| Characteristic |
General Purpose |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.0271 lbs |
| Gross Weight |
0.0271 lbs |
PV-3A10-2P
Eaton's Bussmann series Fuses